Zoro Homepage

Memoirs Bathroom sink pedestal

  • Mfr # 2267-17

  • Zoro # G121666366


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Color
Teal
Application
Residential
Overall Width
10.16 in
Overall Height
27.49 in
Overall Length
11.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2267-17
Zoro #
G121666366
UPC #
040688675800
Country of Origin
Thailand

Dimensions

Overall Width
10.16 in
Overall Height
27.49 in
Overall Length
11.04 in

Details

Color
Teal
Application
Residential
Mounting Type
Pedestal
Standards
ASME A112.19.2/CSA B45.1
Body Material
Fireclay
Item
Bathroom Sinks

Description

Inspired by traditional furniture and architectural elements, the Memoirs collection possesses a timeless style. This pedestal features an elegant tapered base that coordinates with several Memoirs basins for a unified look.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.