Zoro Homepage

Memoirs Bathroom sink pedestal

  • Mfr # 2267-42

  • Zoro # G621666262


product price: $393.97
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Mounting Type
Pedestal
Application
Residential
Overall Width
10.16 in
Overall Length
11.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2267-42
Zoro #
G621666262
UPC #
195711148728
Country of Origin
Thailand

Dimensions

Overall Width
10.16 in
Overall Length
11.04 in
Overall Height
27.49 in

Details

Body Material
Fireclay
Mounting Type
Pedestal
Application
Residential
Item
Bathroom Sinks
Color
Aspen Green
Standards
ASME A112.19.2/CSA B45.1

Description

Inspired by traditional furniture and architectural elements, the Memoirs collection possesses a timeless style. This pedestal features an elegant tapered base that coordinates with several Memoirs basins for a unified look.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.