Zoro Homepage

Memoirs Comfort Height Eb Concealed

  • Mfr # 5626-H15

  • Zoro # G412371160


product price: $574.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
Vitreous China
Width
15.31 in
Depth
16.5 in
Standards
Watersense Listed
Length (In.)
28.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5626-H15
Zoro #
G412371160
UPC #
195711101150
Country of Origin
Unknown

Dimensions

Width
15.31 in
Depth
16.5 in
Length (In.)
28.56 in

Details

Material
Vitreous China
Standards
Watersense Listed
Finish
150th Spring Green

Description

With a design inspired by elegant architecture, this toilet bowl from the Memoirs collection adds versatile style to your bath or powder room. It can be combined with a wide range of Memoirs tanks for a customized toilet. The bowl features an elongated shape for extra comfort and is positioned at a convenient height for ease of use. A concealed trapway simplifies cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.