Memoirs Comfort Height Elongated B, Vitreous China, Black

  • Mfr # 4380-7

  • Zoro # G8611335


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

Material
Vitreous China
Width
15-1/8 in
Seat Height
16-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4380-7
Zoro #
G8611335
UPC #
650531997715
Country of Origin
China

Dimensions

Width
15-1/8 in
Seat Height
16-1/2 in

Details

Color
Black
Material
Vitreous China
Item
Memoirs Comfort Height Elongated B

Description

Memoirs Comfort Height Elongated B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.