Zoro Homepage

Memoirs Comfort Height Elongated T

  • Mfr # 5626-NY

  • Zoro # G9089794


product price: $433.72
/ea
Free Shipping & Returns

Key Features

Bowl Shape
Elongated
Material
Vitreous China
Overall Height (In.)
16-1/2 in
Overall Width (In.)
15-5/16 in
Overall Length (In.)
28-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5626-NY
Zoro #
G9089794
UPC #
885612393807
Country of Origin
China

Dimensions

Overall Height (In.)
16-1/2 in
Overall Width (In.)
15-5/16 in
Overall Length (In.)
28-9/16 in

Details

Bowl Shape
Elongated
Material
Vitreous China
Item
Memoirs Comfort Height Elongated T
Color/Finish
Dune

Description

Memoirs Comfort Height Elongated T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.