Zoro Homepage

Memoirs D-M 2-H Valve/Lever

  • Mfr # T467-4V-CP

  • Zoro # G401247858


product price: $310.08
/ea
Free Shipping & Returns

Key Features

Material
Metal
Mounting
Deck Mounted
Valve Type
Pressure Balanced
Color/Finish
Polished Chrome
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T467-4V-CP
Zoro #
G401247858
UPC #
87206892660
Country of Origin
Unknown

Details

Material
Metal
Mounting
Deck Mounted
Valve Type
Pressure Balanced
Color/Finish
Polished Chrome
ADA Compliant
No
Number Of Handles
2

Description

Add classic details to your bath with this Memoirs bath handle trim, featuring easy-to-use Deco lever handles. When paired with high-flow ceramic disc valves, this trim offers optimal performance. Extend the theme of timeless elegance of Memoirs to your bath space by adding a coordinating spout.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.