Zoro Homepage

Memoirs Deck-Mount High-Flow Bath Fau

  • Mfr # T469-4V-BN

  • Zoro # G8672813


product price: $1,184.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
4-15/16 in
Finish
Brushed Nickel
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T469-4V-BN
Zoro #
G8672813
UPC #
087206892707
Country of Origin
China

Dimensions

Height (In.)
4-15/16 in

Details

Item
Memoirs Deck-Mount High-Flow Bath Fau
Finish
Brushed Nickel
Material
Brass

Description

Memoirs Deck-Mount High-Flow Bath Fau

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.