Zoro Homepage

Memoirs Deck- Or Bath-Mount Handshowe

  • Mfr # 424-BN

  • Zoro # G8672649


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Nickel
Length
3-1/16 in
Height (In.)
3-1/20 in
Width (In.)
2-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424-BN
Zoro #
G8672649
UPC #
650531294975
Country of Origin
China

Dimensions

Length
3-1/16 in
Height (In.)
3-1/20 in
Width (In.)
2-7/16 in

Details

Item
Memoirs Deck- Or Bath-Mount Handshowe
Finish
Vibrant Brushed Nickel

Description

Memoirs Deck- Or Bath-Mount Handshowe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.