
Memoirs Elongated bowl with concealed trapway
Mfr # 5626-17
Zoro # G521666188
product price: $436.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor-Mount
Width
15.32 in
Color
Teal
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5626-17
Zoro #
G521666188
UPC #
195711154958
Country of Origin
Mexico
Dimensions
Width
15.32 in
Details
Mounting Style
Floor-Mount
Color
Teal
Material
Vitreous China
Item
Toilet Bowls
Description
Inspired by the timeless lines of classic architecture, the KOHLER Memoirs elongated toilet bowl brings a refined, transitional look to any bathroom. This design has a concealed trapway for a clean, seamless appearance that simplifies maintenance. The elongated shape enhances comfort, while the bowl’s Comfort Height feature offers easier sitting and standing for most adults. Designed for versatility, it can be matched with a variety of Memoirs tanks to create a personalized solution for your space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.