
Memoirs Inwall Tank Faceplate
Mfr # 77271-7
Zoro # G301231605
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Width
13/16 in
Height
6-5/16 in
Length
8-7/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77271-7
Zoro #
G301231605
UPC #
885612627193
Country of Origin
Unknown
Dimensions
Width
13/16 in
Height
6-5/16 in
Length
8-7/8 in
Details
Color
Black
Description
For use with the K-18829-NA 2" x 4" in-wall tank and carrier system, this durable flush actuator plate allows you to choose between 0.8 or 1.6 gallons per flush (gpf). Iconic Memoirs designs have been incorporated into this actuator to complement the Memoirs wall-hung toilet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.