Zoro Homepage

Memoirs Pedestal Lavatory Basin With

  • Mfr # 2239-8-0

  • Zoro # G8709633


product price: $407.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Fireclay
Mounting Type
Pedestal
Color
White
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2239-8-0
Zoro #
G8709633
UPC #
040688676388
Country of Origin
China

Dimensions

Overall Length
24 in
Overall Width
19-3/4 in
Overall Height
8 in
Bowl Size
15 in x 13 in
Bowl Depth
5-1/4 in
Faucet Hole Dia.
1.38 in

Details

Item
Memoirs Pedestal Lavatory Basin With
With Faucet / Without Faucet
Without Faucet
Body Material
Fireclay
Mounting Type
Pedestal
Color
White
No. of Bowls
1
Number of Holes
3
ADA Compliant
No
Faucet Mounting Centers
8 in
Bowl Shape
Rectangular
Collection
Memoirs Classic

Description

Memoirs Pedestal Lavatory Basin With

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.