
Memoirs Robe Hook With Stately Design
Mfr # 492-CP
Zoro # G8847481
product price: $155.96
/ea
Free Shipping & Returns
Key Features
Number of Hooks
1
Collection
Memoirs
Depth
3-1/4 in
Height
2.19 in
Color
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
492-CP
Zoro #
G8847481
UPC #
087206414022
Country of Origin
China
Dimensions
Depth
3-1/4 in
Height
2.19 in
Width (In.)
2.63 in
Details
Item
Memoirs Robe Hook With Stately Design
Number of Hooks
1
Collection
Memoirs
Color
Polished Chrome
Material
Metal
Type
Single Hook
Description
Memoirs Robe Hook With Stately Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.