
Memoirs Self-Rimming Lavatory With St
Mfr # 2337-1-96
Zoro # G7756005
product price: $421.99
/ea
Free Shipping & Returns
Key Features
Body Material
Vitreous China/Fireclay
Overall Length
22-3/4 in
Overall Width
18 in
Overall Height
8-7/8 in
Finish
Biscuit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2337-1-96
Zoro #
G7756005
UPC #
650531278111
Country of Origin
China
Dimensions
Overall Length
22-3/4 in
Overall Width
18 in
Overall Height
8-7/8 in
Details
Item
Memoirs Self-Rimming Lavatory With St
Body Material
Vitreous China/Fireclay
Finish
Biscuit
Description
Memoirs Self-Rimming Lavatory With St
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.