Zoro Homepage

Memoirs Stacked Valve Trim With State

  • Mfr # T10422-4V-BN

  • Zoro # G8791719


product price: $801.71
/ea
Free Shipping & Returns

Key Features

Color/Finish
Vibrant Brushed Nickel
Width
6 in
Length
3-13/16 in
Height
8-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10422-4V-BN
Zoro #
G8791719
UPC #
650531258878
Country of Origin
China

Dimensions

Width
6 in
Length
3-13/16 in
Height
8-3/4 in

Details

Color/Finish
Vibrant Brushed Nickel
Item
Memoirs Stacked Valve Trim With State

Description

Memoirs Stacked Valve Trim With State

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.