Zoro Homepage

Memoirs Stately 24 Lav-8Cc

  • Mfr # 29999-8-42

  • Zoro # G614539290


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Color
Aspen Green
Overall Length
25 in
Overall Width
20.75 in
Bowl Depth
8.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29999-8-42
Zoro #
G614539290
UPC #
195711148742
Country of Origin
Unknown

Dimensions

Overall Length
25 in
Overall Width
20.75 in
Bowl Depth
8.88 in

Details

Body Material
Fireclay
Color
Aspen Green

Description

The Memoirs collection with Stately design draws its inspiration from traditional furniture and architectural elements. This sink basin pairs with Memoirs console table legs to create a complete console table solution for your bathroom.


  • • 8" (203 mm) widespread faucet holes
  • • Elegant rectangular basin and deck
  • • Overflow drain
  • • Combines with the K-30007 Memoirs console table legs to create a Memoirs console table
  • • Combines with the K-2267 pedestal to create the K-2344-8 Memoirs pedestal sink
  • • Coordinates with other products in the Memoirs collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.