Zoro Homepage

Memoirs Stately 24 Lav-8Cc

  • Mfr # 29999-8-7

  • Zoro # G901243855


product price: $611.21
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China/Fireclay
Color
Black
Overall Length
24-13/16 in
Overall Width
20-3/4 in
Overall Height
8-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29999-8-7
Zoro #
G901243855
UPC #
885612698865
Country of Origin
Unknown

Dimensions

Overall Length
24-13/16 in
Overall Width
20-3/4 in
Overall Height
8-7/8 in

Details

Body Material
Vitreous China/Fireclay
Color
Black

Description

The Memoirs collection with Stately design draws its inspiration from traditional furniture and architectural elements. This sink basin pairs with Memoirs console table legs to create a complete console table solution for your bathroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.