Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Memoirs Stately 24 Lav-8Cc

  • Mfr # 29999-8-95

  • Zoro # G201243876


product price: $537.11
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China/Fireclay
Color
Ice Gray
Overall Length
24-13/16 in
Overall Width
20-3/4 in
Overall Height
8-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29999-8-95
Zoro #
G201243876
UPC #
885612698872
Country of Origin
Unknown

Dimensions

Overall Length
24-13/16 in
Overall Width
20-3/4 in
Overall Height
8-7/8 in

Details

Body Material
Vitreous China/Fireclay
Color
Ice Gray

Description

The Memoirs collection with Stately design draws its inspiration from traditional furniture and architectural elements. This sink basin pairs with Memoirs console table legs to create a complete console table solution for your bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.