Zoro Homepage

Memoirs Stately 24 Lav-8Cc

  • Mfr # 29999-8-NY

  • Zoro # G701243871


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Overall Height
5-5/8 in
Overall Width
20-1/2 in
Finish
Dune
Overall Length
24-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29999-8-NY
Zoro #
G701243871
UPC #
885612698919
Country of Origin
Unknown

Dimensions

Overall Height
5-5/8 in
Overall Width
20-1/2 in
Overall Length
24-1/2 in

Details

Body Material
Fireclay
Finish
Dune
Collection
Memoirs

Description

The Memoirs collection with Stately design draws its inspiration from traditional furniture and architectural elements. This sink basin pairs with Memoirs console table legs to create a complete console table solution for your bathroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.