Memoirs Stately 25" pedestal/console table bathroom sink

  • Mfr # 29999-8-17

  • Zoro # G721666254


product price: $537.11
/ea
Free Shipping & Returns

Key Features

Bowl Shape
Rectangle
Body Material
Fireclay
Mounting Type
Pedestal
Application
Residential
Overall Width
20.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29999-8-17
Zoro #
G721666254
UPC #
195711148735
Country of Origin
Thailand

Dimensions

Overall Width
20.76 in
Overall Height
8.86 in
Overall Length
25 in

Details

Bowl Shape
Rectangle
Body Material
Fireclay
Mounting Type
Pedestal
Application
Residential
Item
Bathroom Sinks
Standards
ASME A112.19.2/CSA B45.1
Color
Teal

Description

The Memoirs collection with Stately design draws its inspiration from traditional furniture and architectural elements. This sink basin pairs with Memoirs console table legs to create a complete console table solution for your bathroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.