Memoirs Stately 25In Rectangular Pedestal Bathroom Sink In Aspen Green

  • Mfr # 2344-8-42

  • Zoro # G514539260


product price:  $934.19
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Color
Aspen Green
Overall Length
25 in
Overall Width
20.5 in
Bowl Depth
34.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2344-8-42
Zoro #
G514539260
UPC #
195711161369
Country of Origin
Unknown

Dimensions

Overall Length
25 in
Overall Width
20.5 in
Bowl Depth
34.75 in

Details

Body Material
Fireclay
Color
Aspen Green
Finish
Aspen Green

Description

The Memoirs collection with Stately design draws its inspiration from traditional furniture and architectural elements. The crisp, clean lines of this pedestal sink evoke the splendor of fine antiques.


  • • 8" (203 mm) widespread faucet holes
  • • Elegant rectangular basin
  • • Overflow drain
  • • Combination consists of the K-29999-8 basin and the K-2267 pedestal
  • • Coordinates with other products in the Memoirs collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.