Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Memoirs Stately 30-3/4" rectangular pedestal bathroom sink

  • Mfr # 2268-8-H15

  • Zoro # G621666293


product price: $2,056.99
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Mounting Type
Pedestal
Bowl Shape
Rectangle
Overall Height
34.75 in
Color
150th Spring Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2268-8-H15
Zoro #
G621666293
UPC #
195711124609
Country of Origin
Thailand

Dimensions

Overall Height
34.75 in
Overall Width
22.19 in
Overall Length
30.69 in

Details

Body Material
Fireclay
Item
Bathroom Sinks
Mounting Type
Pedestal
Bowl Shape
Rectangle
Color
150th Spring Green
Application
Residential
Standards
ASME A112.19.2/CSA B45.1

Description

The Memoirs collection with Stately design draws its inspiration from traditional furniture and architectural elements. The crisp, clean lines of this pedestal sink evoke the splendor of fine antiques.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.