Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Memoirs Stately 30-3/4" rectangular pedestal bathroom sink

  • Mfr # 2268-8-V10

  • Zoro # G021666695


product price: $2,056.99
/ea
Free Shipping & Returns

Key Features

Bowl Shape
Rectangle
Mounting Type
Pedestal
Body Material
Fireclay
Color
150th Peachblow
Standards
ASME A112.19.2/CSA B45.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2268-8-V10
Zoro #
G021666695
UPC #
195711124616
Country of Origin
Thailand

Dimensions

Overall Height
34.75 in
Overall Length
30.69 in
Overall Width
22.19 in

Details

Item
Bathroom Sinks
Bowl Shape
Rectangle
Mounting Type
Pedestal
Body Material
Fireclay
Color
150th Peachblow
Standards
ASME A112.19.2/CSA B45.1
Application
Residential

Description

The Memoirs collection with Stately design draws its inspiration from traditional furniture and architectural elements. The crisp, clean lines of this pedestal sink evoke the splendor of fine antiques.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.