Zoro Homepage

Memoirs Stately 30" Bathroom Sink Wit

  • Mfr # 2269-8-96

  • Zoro # G8602439


product price: $1,462.57
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China/Fireclay
Color
Biscuit
Overall Length
30-11/16 in
Overall Width
22-3/16 in
Overall Height
8-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2269-8-96
Zoro #
G8602439
UPC #
040688677644
Country of Origin
China

Dimensions

Overall Length
30-11/16 in
Overall Width
22-3/16 in
Overall Height
8-3/4 in

Details

Item
Memoirs Stately 30" Bathroom Sink Wit
Body Material
Vitreous China/Fireclay
Color
Biscuit

Description

Memoirs Stately 30 In. Bathroom Sink Wit

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.