Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Memoirs Stately 30" pedestal/console table bathroom sink

  • Mfr # 2269-8-V10

  • Zoro # G621666484


product price: $1,474.87
/ea
Free Shipping & Returns

Key Features

Mounting Type
Console Top
Bowl Shape
Rectangle
ADA Compliant
No
Body Material
Fireclay
Color
150th Peachblow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2269-8-V10
Zoro #
G621666484
UPC #
195711097309
Country of Origin
Thailand

Dimensions

Overall Width
21-3/4 in
Overall Length
30 in
Overall Height
8.75 in

Details

Mounting Type
Console Top
Bowl Shape
Rectangle
ADA Compliant
No
Body Material
Fireclay
Color
150th Peachblow
Item
Bathroom Sinks
Application
Residential
Finish
Peachblow
Collection
Memoirs Stately
Standards
ASME A112.19.2/CSA B45.1

Description

The Memoirs collection with Stately design draws its inspiration from traditional furniture and architectural elements. The crisp, clean lines and molded edges of this basin evoke the splendor of fine antiques. Pair this sink with the Memoirs pedestal or console table legs for a coordinated collection.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.