
Memoirs Stately B/S Trm, Less Head-Deco
Mfr # TLS461-4V-BN
Zoro # G701247282
product price: $1,015.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
1
ADA Compliant
Yes
Valve Type
Pressure Balanced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLS461-4V-BN
Zoro #
G701247282
UPC #
885612376862
Country of Origin
Unknown
Details
Number of Handles
1
ADA Compliant
Yes
Finish
Vibrant Brushed Nickel
Valve Type
Pressure Balanced
Description
Add the classic details of Memoirs to your shower with this bath and shower valve trim. The trim includes a diverter bath spout and Deco lever handle with a clean, traditional style for easy coordination. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.