Zoro Homepage

Memoirs Stately B/S Trm, Less Head-Deco

  • Mfr # TLS461-4V-CP

  • Zoro # G101247295


product price: $610.57
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Valve Type
Pressure Balanced
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS461-4V-CP
Zoro #
G101247295
UPC #
885612376855
Country of Origin
Unknown

Details

ADA Compliant
Yes
Valve Type
Pressure Balanced
Finish
Polished Chrome
Number of Handles
1

Description

Add the classic details of Memoirs to your shower with this bath and shower valve trim. The trim includes a diverter bath spout and Deco lever handle with a clean, traditional style for easy coordination. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.