
Memoirs Stately Cabinet Knob
Mfr # 522-CP
Zoro # G8636282
product price: $21.33
/eaKey Features
Body Material
Metal
Height
.875 in
Width
0.875 in
Length
0.875 in
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522-CP
Zoro #
G8636282
UPC #
650531869982
Country of Origin
China
Dimensions
Height
.875 in
Width
0.875 in
Length
0.875 in
Details
Item
Memoirs Stately Cabinet Knob
Body Material
Metal
Finish
Polished Chrome
Description
Memoirs Stately Cabinet Knob
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.