Memoirs Stately Comfort Height Toilet

  • Mfr # 6669-V10

  • Zoro # G712372102


product price: $765.99
/ea
Free Shipping & Returns

Key Features

Material
Vitreous China
Width
20.5 in
Depth
31.44 in
Standards
ADA Compliant;WaterSense Listed
Finish
150th Peachblow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6669-V10
Zoro #
G712372102
UPC #
195711124630
Country of Origin
Unknown

Dimensions

Width
20.5 in
Depth
31.44 in
Length (In.)
29.63 in

Details

Material
Vitreous China
Standards
ADA Compliant;WaterSense Listed
Finish
150th Peachblow
ADA Compliant
Yes

Description

Featuring the elegant architectural look of the Memoirs collection with Stately design, this two-piece toilet combines water-saving flush performance with traditional style. A high-efficiency 1.28-gallon flush offers up to 16,500 gallons of water savings per year, compared to a 3.5-gallon toilet, without compromising performance. The elongated bowl is positioned at a convenient height for comfort and ease of use. A concealed trapway simplifies cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.