Memoirs Stately Console Table Legs For K-2269 Memoirs Sink

  • Mfr # 30003-BV

  • Zoro # G501205239


product price: $2,317.27
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Color
Vibrant Brushed Bronze
Overall Length
23 in.
Overall Width
17.3125 in.
Overall Height
32.0625 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30003-BV
Zoro #
G501205239
UPC #
885612664211
Country of Origin
Unknown

Dimensions

Overall Length
23 in.
Overall Width
17.3125 in.
Overall Height
32.0625 in.

Details

Body Material
Brass
Color
Vibrant Brushed Bronze
Application
Traditional
Includes
Base Included, Installation Hardware Included, Towel Bar Included
Collection
Memoirs
Finish
Vibrant Brushed Bronze

Description

Constructed of durable solid brass, the Memoirs console table legs are a sophisticated addition to your bathroom design. Pair them with a coordinating Memoirs sink for an attractive and practical bathroom solution complete with a useful towel bar.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.