
Memoirs Stately Console Table Legs For K-29999 Memoirs Sink
Mfr # 30007-BN
Zoro # G201205430
product price: $2,044.01
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Overall Length
17-3/4" (left to right of sink)
Overall Width
16.3125 in.
Overall Height
34-1/8" (top to bottom of sink), 34.125 in.
Application
Traditional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30007-BN
Zoro #
G201205430
UPC #
885612664242
Country of Origin
Unknown
Dimensions
Overall Length
17-3/4" (left to right of sink)
Overall Width
16.3125 in.
Overall Height
34-1/8" (top to bottom of sink), 34.125 in.
Details
Body Material
Brass
Application
Traditional
Includes
Base Included, Installation Hardware Included, Towel Bar Included
Finish
Vibrant Brushed Nickel
Collection
Memoirs Stately
Description
Constructed of durable solid brass, the Memoirs console table legs are a sophisticated addition to your bathroom design. Pair them with a coordinating Memoirs sink for an attractive and practical bathroom solution complete with a useful towel bar.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.