Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Memoirs Stately ContinuousClean toilet tank, 1.28 gpf

  • Mfr # 33434-0

  • Zoro # G821666192


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Color
White
Standards
ASME A112.19.2/CSA B45.1
Height
14.38 in
Width
18.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33434-0
Zoro #
G821666192
UPC #
195711067999
Country of Origin
Mexico

Dimensions

Height
14.38 in
Width
18.88 in

Details

Color
White
Standards
ASME A112.19.2/CSA B45.1
Item
Toilet Tanks

Description

Featuring the elegant architectural look of the Memoirs collection with Stately design, this toilet tank delivers water-conserving flush performance combined with clean lines and traditional style. The ContinuousClean system harnesses the cleaning power of white toilet cleaning tablets with every flush to keep your bowl clean longer. Pair this tank with either the K-5626 or K-4387 bowl and fixtures and faucets from the Memoirs collection for a fully coordinated ensemble.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.