
Memoirs Stately D-Mnt Bath Faucet Trim
Mfr # T428-4V-BN
Zoro # G101196258
product price:Â $1,132.68
/ea
Free Shipping & Returns
Key Features
Flow Rate
12 gallon
Finish
Brushed Nickel
Handle Material
Metal
Color/Finish
Vibrant Brushed Nickel
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T428-4V-BN
Zoro #
G101196258
UPC #
650531361837
Country of Origin
Unknown
Dimensions
Overall Height
6.19 in.
Details
Flow Rate
12 gallon
Finish
Brushed Nickel
Handle Material
Metal
Color/Finish
Vibrant Brushed Nickel
Material
Brass
Number Of Handles
2
Description
Add classic details to your bath with this Memoirs Stately bath faucet trim. Featuring a spout and two ergonomic lever handles, this faucet trim brings both comfort and sophistication to your bathroom. When paired with high-flow ceramic disc valves with diverter, this trim offers optimal performance.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.