Memoirs Stately D-Mnt Bath Faucet Trim

  • Mfr # T428-4V-BV

  • Zoro # G601196178


product price: $1,216.61
/ea
Free Shipping & Returns

Key Features

Flow Rate
12 GPM
ADA Compliant
Yes
Number of Handles
2
Handle Material
Metal
Overall Height
6.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T428-4V-BV
Zoro #
G601196178
UPC #
650531361844
Country of Origin
Unknown

Dimensions

Overall Height
6.19 in

Details

Flow Rate
12 GPM
ADA Compliant
Yes
Number of Handles
2
Handle Material
Metal
Material
Brass
Finish
Brushed Bronze

Description

Add classic details to your bath with this Memoirs Stately bath faucet trim. Featuring a spout and two ergonomic lever handles, this faucet trim brings both comfort and sophistication to your bathroom. When paired with high-flow ceramic disc valves with diverter, this trim offers optimal performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.