Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Memoirs Stately Drawer Pull, 1-1/2 in L, 5 in W, Polished Chrome

  • Mfr # 523-CP

  • Zoro # G8636291


product price: $42.22
/ea

Key Features

Finish
Polished Chrome
Width
5 in
Length
1-1/2 in
Height (In.)
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
523-CP
Zoro #
G8636291
UPC #
650531870032
Country of Origin
China

Dimensions

Width
5 in
Length
1-1/2 in
Height (In.)
11/16 in

Details

Finish
Polished Chrome
Item
Memoirs Stately Drawer Pull

Description

Memoirs Stately Drawer Pull

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.