
Memoirs Stately Drop-In Bathroom Sink With 4" Centerset Faucet Holes
Mfr # 2337-4-96
Zoro # G401199423
product price:Â $404.99
/ea
Free Shipping & Returns
Key Features
Body Material
Vitreous China
Overall Length
22-3/4 in
ADA Compliant
No
Overall Width
18 in
Collection
Memoirs Stately
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2337-4-96
Zoro #
G401199423
UPC #
650531278562
Country of Origin
Unknown
Dimensions
Overall Length
22-3/4 in
Overall Width
18 in
Details
Body Material
Vitreous China
ADA Compliant
No
Collection
Memoirs Stately
Finish
Biscuit
Description
The Memoirs collection with Stately design draws its inspiration from traditional furniture and architectural elements. The crisp, clean lines of this bathroom sink elegantly rest above the counter, evoking the splendor of fine antiques.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.