Memoirs Stately Drop-In Bathroom Sink With Single Faucet Hole

  • Mfr # 2337-1-58

  • Zoro # G101199464


product price:  $463.08
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China/Fireclay
Color
Thunder Gray
Overall Length
22-3/4 in
Overall Width
18 in
Overall Height
8-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2337-1-58
Zoro #
G101199464
UPC #
650531278319
Country of Origin
Unknown

Dimensions

Overall Length
22-3/4 in
Overall Width
18 in
Overall Height
8-7/8 in

Details

Body Material
Vitreous China/Fireclay
Color
Thunder Gray

Description

The Memoirs collection with Stately design draws its inspiration from traditional furniture and architectural elements. The crisp, clean lines of this bathroom sink elegantly rest above the counter, evoking the splendor of fine antiques.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.