Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Memoirs Stately Rite-Temp Valve Tr

  • Mfr # TS463-4V-CP

  • Zoro # G8839115


product price: $359.62
/ea
Free Shipping & Returns

Key Features

Color/Finish
Polished Chrome
Width
6 in
Height
6 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS463-4V-CP
Zoro #
G8839115
UPC #
885612377531
Country of Origin
China

Dimensions

Width
6 in
Height
6 in
Length
4 in

Details

Color/Finish
Polished Chrome
Item
Memoirs Stately Rite-Temp Valve Tr

Description

Memoirs Stately Rite-Temp Valve Tr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.