Zoro Homepage

Memoirs Stately Shwr Trm, Less Head-Deco

  • Mfr # TLS462-4V-BN

  • Zoro # G401247377


product price: $542.73
/ea
Free Shipping & Returns

Key Features

Includes
Handles; Installation Hardware; Shower Arm; Valve Trim
Features
Scald Guard
Mounting Type
Wall Mounted
ADA Compliant
Yes
Standards
ASME A112.18.1; ASME, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS462-4V-BN
Zoro #
G401247377
UPC #
885612376978
Country of Origin
Unknown

Details

Includes
Handles; Installation Hardware; Shower Arm; Valve Trim
Item
Shower Head
Features
Scald Guard
Mounting Type
Wall Mounted
ADA Compliant
Yes
Standards
ASME A112.18.1; ASME, CSA
Handle Type
Lever
Handle Material
Metal
Color/Finish
Vibrant Brushed Nickel
Valve Type
Pressure Balanced
Material
Metal
Number Of Handles
1

Description

Add the classic details of Memoirs to your shower with this shower valve trim. The trim includes a Deco lever handle and faceplate with a clean, traditional style for easy coordination. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.