
Memoirs Stately Shwr Trm, Less Head-Deco
Mfr # TLS462-4V-BV
Zoro # G501247314
product price: $542.73
/ea
Free Shipping & Returns
Key Features
Includes
Handles; Installation Hardware; Shower Arm; Valve Trim
Features
Scald Guard
Mounting Type
Wall Mounted
ADA Compliant
Yes
Standards
ASME A112.18.1; ASME, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLS462-4V-BV
Zoro #
G501247314
UPC #
885612376985
Country of Origin
Unknown
Details
Includes
Handles; Installation Hardware; Shower Arm; Valve Trim
Item
Shower Head
Features
Scald Guard
Mounting Type
Wall Mounted
ADA Compliant
Yes
Standards
ASME A112.18.1; ASME, CSA
Valve Type
Pressure Balanced
Color/Finish
Vibrant Brushed Bronze
Material
Metal
Handle Material
Metal
Handle Type
Lever
Number Of Handles
1
Description
Add the classic details of Memoirs to your shower with this shower valve trim. The trim includes a Deco lever handle and faceplate with a clean, traditional style for easy coordination. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.