
Memoirs Stately Thermo Valve Trim
Mfr # T10421-4V-BN
Zoro # G501213197
product price: $566.70
/ea
Free Shipping & Returns
Key Features
Width (In.)
6 in
Finish
Brushed Nickel
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T10421-4V-BN
Zoro #
G501213197
UPC #
650531257802
Country of Origin
Unknown
Dimensions
Width (In.)
6 in
Details
Finish
Brushed Nickel
Material
Brass
Description
Extend the classic details of Memoirs throughout your bathroom with this valve trim. The trim's Deco lever handle offers easy operation and features Stately design details for a sophisticated look. Pair this trim with a MasterShower thermostatic valve for precise water temperature.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.