Memoirs Stately Toilet tank, 1.28 gpf

  • Mfr # 4434-42

  • Zoro # G221666334


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Color
Aspen Green
Material
Vitreous China
Height
14.38 in
Width
18.88 in
Standards
ASME A112.19.2/CSA B45.1, WaterSense Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4434-42
Zoro #
G221666334
UPC #
195711152466
Country of Origin
Mexico

Dimensions

Height
14.38 in
Width
18.88 in

Details

Color
Aspen Green
Item
Toilet Tanks
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1, WaterSense Certified

Description

Featuring the elegant architectural look of the Memoirs collection with Stately design, this toilet tank delivers water-conserving flush performance combined with clean lines and traditional style. The 1.28-gallon flush offers up to 16,500 gallons of water savings per year, compared to a 3.5-gallon toilet, without sacrificing performance. Pair this tank with the K-4387 bowl and fixtures and faucets from the Memoirs collection for a matched ensemble.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.