Zoro Homepage

Memoirs Stately Transfer Valve Trim

  • Mfr # T10424-4V-BV

  • Zoro # G401213242


product price: $346.05
/ea
Free Shipping & Returns

Key Features

Length
3-13/16 in
Finish
Brushed Bronze
Material
Metal
Height (In.)
4-1/2 in
Width (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10424-4V-BV
Zoro #
G401213242
UPC #
650531252135
Country of Origin
Unknown

Dimensions

Length
3-13/16 in
Height (In.)
4-1/2 in
Width (In.)
4.5 in

Details

Finish
Brushed Bronze
Material
Metal

Description

Extend the classic details of Memoirs throughout your bathroom with this valve trim. The trim's Deco lever handle offers easy operation and features Stately design details for a sophisticated look. Pair this trim with a MasterShower 2- or 3-way transfer valve to create a personalized shower experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.