Memoirs Stately Two-piece elongated with concealed trapway, 1.28 gpf

  • Mfr # 6669-H15

  • Zoro # G721666797


product price:  $860.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
29.63 in
Width
20.5 in
Mounting Style
Floor-Mount
Material
Vitreous China
Standards
ADA Compliant, ASME A112.19.2/CSA B45.1, Calgreen, California Title24, CEC Compliant, CSA Compliant, OBC Compliant, WaterSense Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6669-H15
Zoro #
G721666797
UPC #
195711124623
Country of Origin
Mexico

Dimensions

Length (In.)
29.63 in
Width
20.5 in
Height
31.44 in

Details

Mounting Style
Floor-Mount
Material
Vitreous China
Item
Toilets
Standards
ADA Compliant, ASME A112.19.2/CSA B45.1, Calgreen, California Title24, CEC Compliant, CSA Compliant, OBC Compliant, WaterSense Certified
Color
150th Spring Green

Description

Featuring the elegant architectural look of the Memoirs collection with Stately design, this two-piece toilet combines water-saving flush performance with traditional style. A high-efficiency 1.28-gallon flush offers up to 16,500 gallons of water savings per year, compared to a 3.5-gallon toilet, without compromising performance. The elongated bowl is positioned at a convenient height for comfort and ease of use. A concealed trapway simplifies cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.