Memoirs Stately Two-Piece Elongated With Concealed Trapway, 1.28 Gpf In Aspen Green

  • Mfr # 6669-42

  • Zoro # G014539098


product price:  $799.99
/ea
Free Shipping & Returns

Key Features

Color
Aspen Green
Material
Vitreous China
Width
20.5 in
Depth
31.44 in
Standards
Watersense Listed;ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6669-42
Zoro #
G014539098
UPC #
195711161345
Country of Origin
Unknown

Dimensions

Width
20.5 in
Depth
31.44 in
Length (In.)
29.63 in

Details

Color
Aspen Green
Material
Vitreous China
Standards
Watersense Listed;ADA Compliant
Finish
Aspen Green

Description

Featuring the elegant architectural look of the Memoirs collection with Stately design, this two-piece toilet combines water-saving flush performance with traditional style. A high-efficiency 1.28-gallon flush offers up to 16,500 gallons of water savings per year, compared to a 3.5-gallon toilet, without compromising performance. The elongated bowl is positioned at a convenient height for comfort and ease of use. A concealed trapway simplifies cleaning.


  • • Two-piece design
  • • Elongated bowl offers added room and comfort
  • • Comfort Heightfeature offers chair-height seating that makes sitting down and standing up easier for most adults
  • • Concealed trapway and Clean Caps low-profile bolt caps facilitate easier cleaning and enhance design
  • • Left-hand Polished Chrome trip lever
  • • Combination consists of the K-5626 bowl and the K-4434 tank
  • • Coordinates with other products in the Memoirs collection
  • • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • • Eligible for consumer rebates in some municipalities
  • • 1.28 gpf (4.8 lpf)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.