Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Memoirs Stately Wall-Mount 6" Diverter Bath Spout

  • Mfr # 496-CP

  • Zoro # G101208739


product price: $331.05
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Metal
Spout Reach
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
496-CP
Zoro #
G101208739
UPC #
87206570711
Country of Origin
Unknown

Details

Finish
Polished Chrome
Material
Metal
Spout Reach
6 in

Description

Memoirs faucets with Stately design bring a refined elegance to your bathing space. This Memoirs bath spout offers a simple, classic style and a lift rod for transitioning water to a showerhead. Carry the timeless style through your bathroom decor by pairing this spout with other Memoirs fixtures and accessories.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.