Zoro Homepage

Memoirs Stately Wall-Mount Supply Elbow With Check Valve

  • Mfr # 22171-CP

  • Zoro # G001243939


product price: $109.16
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Brass
Height (In.)
2.5 in.
Depth (In.)
1.9375 in.
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22171-CP
Zoro #
G001243939
UPC #
885612668776
Country of Origin
Unknown

Dimensions

Height (In.)
2.5 in.
Depth (In.)
1.9375 in.
Width (In.)
2.5 in.

Details

Finish
Polished Chrome
Material
Brass
Color
Polished Chrome
Standards
ASME, CSA

Description

The refined Memoirs Stately collection draws its inspiration from traditional furniture and architectural elements. This Memoirs wall supply elbow allows your handshower hose to be connected nearly flush to the wall, and includes an integrated check valve to prevent backflow. It features brass construction that will remain sturdy for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.