Zoro Homepage

Memoirs Toilet Tissue Holder With Sta

  • Mfr # 490-BV

  • Zoro # G8671483


product price: $390.00
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Width
3-1/4 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490-BV
Zoro #
G8671483
UPC #
087206578458
Country of Origin
China

Dimensions

Width
3-1/4 in
Height
5 in
Length
6-1/8 in
Dispenser Height
1.67 in
Dispenser Depth
3.13 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Finish
Vibrant Brushed Bronze

Description

Memoirs Toilet Tissue Holder With Sta

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.