Zoro Homepage

Memoirs Transfer Valve Trim With Stat

  • Mfr # T10424-4V-CP

  • Zoro # G8828161


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Height
4-1/2 in
Length
3-13/16 in
Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10424-4V-CP
Zoro #
G8828161
UPC #
650531252166
Country of Origin
China

Dimensions

Height
4-1/2 in
Length
3-13/16 in
Width
4-1/2 in

Details

Finish
Polished Chrome
Item
Memoirs Transfer Valve Trim With Stat

Description

Memoirs Transfer Valve Trim With Stat

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.