Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Memoirs Under-Mount Bathroom Sink

  • Mfr # 2339-7

  • Zoro # G8602700


product price: $631.27
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Undermount
Color
Black
Overall Length
20-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2339-7
Zoro #
G8602700
UPC #
650531170033
Country of Origin
China

Dimensions

Overall Length
20-11/16 in
Overall Width
17-5/16 in
Overall Height
8.63 in
Bowl Size
18-1/4 in x 14-1/2 in
Bowl Depth
5.19 in

Details

Item
Memoirs Under-Mount Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Undermount
Color
Black
No. of Bowls
1
Number of Holes
0
Faucet Mounting Centers
0 in
Bowl Shape
Rectangular
ADA Compliant
Yes
Collection
Memoirs

Description

Memoirs Under-Mount Bathroom Sink

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.