Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Memoirs Undermount Bathroom Sink

  • Mfr # 2339-NY

  • Zoro # G101199419


product price: $550.87
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Color
Dune
Overall Length
20-11/16" (left outer rim to the right outer rim)
Overall Width
17-5/16" (back outer rim to the front outer rim)
Overall Height
8.63 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2339-NY
Zoro #
G101199419
UPC #
885612011442
Country of Origin
Unknown

Dimensions

Overall Length
20-11/16" (left outer rim to the right outer rim)
Overall Width
17-5/16" (back outer rim to the front outer rim)
Overall Height
8.63 in.

Details

Body Material
Vitreous China
Color
Dune
Application
Modern
Finish
Dune
Collection
Memoirs
Number of Stations
1
Bowl Shape
Rectangular

Description

Inspired by traditional furniture and architectural elements, Memoirs features clean lines and rich detailing. Molded edges lend an elegant touch to this under-the-counter bathroom sink.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.